Beli plug connectors di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Phoenix Contact Circular Connectorsatribut:
- Connector Size: M12
- Contact Gender: Male
- Number of Contacts: 4
- Operating Temperature (°C): -25
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Current (A): 4
- Rated Voltage (V): 125
- Series: SACC-M12MS-4QO-0.34-M
- Socket or Plug: Plug
- Type of Housing: Straight
- Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plugatribut:
- Material: Shell: Zinc alloy, chrome plated, Insulator: Synthetic resin, Contact: Copper alloy, nickel plated
- Connector Shape: PM (Male)
- Number of Contacts: 2
- Rated: 10A250V
- Limiting Operation Voltage (V): 400
- Voltage Resistance (V): 2000
- Electric Wire Conductor Cross Section Area (mm²): 2
- Specification: Mates with PM (Male plug) and RF (Female receptacle) or ADF (Female adapter)
- UNIVERSEAL Cable SealDeskripsi:Adjustable-length cable seals can be set to any length and locked in position, so they can provide a better fit than fixed-length cable locks. They provide both physical security and tamper evidence for shipping containers, trailers, cargo holds, and trucks.atribut:
- UNSPSC: 24141504
- Body Coating: Anodized
- Body Color: Red
- Cable Diameter (inch): 1/8
- Cable Length (inch): 12
- Cable Material: Steel
- Cable Type: Adjustable
- ISO 17712 Compliant: No
- Lock Length (inch): 1
- Lock Thickness (inch): 3/8
- Marking Color: White
- Marking Parameters: Consecutive Numbering & Barcode, SEALED
- Marking Type: Laser Marked
- Number of Digits: 16
- Security Seal Primary Application: All Vehicles, Airline Containers And Carts, Food Industries, Tanks, Valves, Drums, Boxes, Cash Bags
- Security Seal Type: Cable Seals
- Tool Required: Removal
- Weather Resistant: No
- BRADY Lead & Wire Seal (Bunga Kering)Deskripsi:Lead and wire seals provide tamper evidence if broken, making them ideal for light security and loss prevention in agricultural, law enforcement, storage, and utilities applications. They're placed on water meters, drums, and hoppers and are sealed by passing the wire through the metal disc, then crushing the disc with a press.atribut:
- UNSPSC: 24141504
- Body Coating: Unfinished
- Body Color: Silver
- ISO 17712 Compliant: No
- Seal Security Level: General Security
- Security Seal Primary Application: Pipes, Valves
- Security Seal Type: Lead and Wire Seals
- Tool Required: Application; Removal
- Weather Resistant: No
- Wire Diameter (inch): 1/64
- Wire Length (inch): 12
- Wire Material: Lead
- HAMMER CASTER Floorlockatribut:
- Overall Length (mm): 223
- Overall Height (mm): 25-30
- Stroke (mm): 38
- Mounting Pitch (mm): 15
- Dimensions from the floor (mm): 25-30
- Mounting Hole Diameter (mm): 7
- TYDENBROOKS Cable SealDeskripsi:Adjustable-length cable seals can be set to any length and locked in position, so they can provide a better fit than fixed-length cable locks. They provide both physical security and tamper evidence for shipping containers, trailers, cargo holds, and trucks.atribut:
- Security Seal Type: Cable Seals
- Non Brand Lead & Wire SealDeskripsi:Lead and wire seals provide tamper evidence if broken, making them ideal for light security and loss prevention in agricultural, law enforcement, storage, and utilities applications. They're placed on water meters, drums, and hoppers and are sealed by passing the wire through the metal disc, then crushing the disc with a press.atribut:
- UNSPSC: 24141504
- Body Coating: Steel
- Body Color: Orange
- Seal Security Level: General Security
- Security Seal Primary Application: General Purpose
- Security Seal Type: Lead and Wire Seals
- Weather Resistant: No
- Wire Diameter (inch): 1/4
- Wire Length (inch): 12
- Wire Material: Stainless Steel
- BOSCH BatteryDeskripsi:Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
- ibright Conference CameraDeskripsi:iBright CC108 merupakan Conference Cam yang dirancang untuk ruang huddle atau ruangan kantor yang memiliki space kecil. Dengan sensoor 1/2.7 CMOS (Sony IMX307), lensa 2.5mm, bidang pandang sangat lebar 120 derajat. Sehingga ruang konferrensi anda tampak terlihat jelas dengan Conference Cam CC108. Dilengkapi dengan Optik Lensa 1080P / 30FPS UHD menghadirkan kualitas video yang luar biasa untuk meningkatkan kolaborasi tatap muka. Audi yang terintegrasi dioptimalkan untuk ruangan yang kecil. Sehingga mampu memberikan pengalaman suara yang luar biasa. Selain itu, dilengkapi dengan dual mikrofon omni-directional dan dua speaker berkualitas tinggi, membuat suara jernih.Keunggulan Conference Cam iBright :ULTRA HD 1080P CMOS SENSORCC108 dilengkapi dengan sensor 1/2.7″ CMOS sensor (Sony IMX307 ) untuk mendukung kualitas gambar Full HD 1080pPLUG & PLAY USB2.0 CONNECTIVITYCC108 Mudah terhubung ke PC, Mac dan Perangkat Chrome tanpa tambahan software apapun. Untuk Isi daya melalui kabel USB.Kompatible dengan Software Video ConferenceCC108 dapat terhubung dan berkolaborasi dengan mudah. Webcam Magnetik ini kompatible dengan app video conferencing terkemuka, seperti : FaceTime®, Zoom, Skype®, GoTo-Meeting, Join me, Polycom dll.
- C.H. HANSON Lead & Wire SealDeskripsi:These components include individual lead seals and extra wire. They replace used or broken elements from lead and wire seals.atribut:
- UNSPSC: 55121503
- Body Coating: Copper
- Body Color: Orange
- ISO 17712 Compliant: No
- Seal Security Level: General Security
- Security Seal Primary Application: Cabinet
- Security Seal Type: Lead and Wire Seals
- Tool Required: Not Required
- Weather Resistant: No
- Wire Diameter (inch): 3/64
- Wire Length (inch): 10
- Wire Material: Steel
- HAKKO ThermometerDeskripsi:-With auto shut-off function.-Large and easy-to-see display.-With MAX HOLD function. -For measuring iron tip temperature.-9V Dry Battery, Sensor (lead-free compliant)x10 Pieces-K (CA) thermocouple use
- Zebra Delguard Leadatribut:
- Tip Size (mm): 0.5
- HAMMER CASTER Hammer Lock (Pengunci Troli)atribut:
- Type: Hammer lock
- Mounting Seat A x B: 120x120mm
- Body Material: Steel (baked coating)
- Mounting Hole Diameter: ø 11mm
- Mounting Pitch: 85x85mm 100x100mm
- HAMMER CASTER Floorlock (Hammer Lock)atribut:
- Stroke (mm): 50
- Mounting Pitch (mm): 85-100x85-100
- Applicable wheel (mm): 200
- Proper mounting height (mm): 240
- Minimum Height (mm): 198
- Maximum Height (mm): 248
- Mounting Seat (mm): 120x120
- Maximum Load Capacity (kg): 350
- Taffhome Tempat TisuDeskripsi:Kotak tisu ini sangat cocok ditempatkan di meja kantor maupun ruang tamu rumah Anda. Hadir dengan desain yang simpel dan minimalis. Menariknya lagi, kotak tisu ini dilengkapi slot smartphone holder.
- monotaro SealDeskripsi:A convenient binding tool that shows the sealed state. You can adjust the size of the binding part according to the size of the sealed object. Once tightened, it cannot be loosened or removed unless it is cut. The main body contains serial numbers from the last 2 digits of 8 digits 00 to 99.For emergency equipment such as fire extinguishers.atribut:
- Material: Polypropylene
- Color: Red
- Dimensions (mm): (Strap part) Φ2.8x210
Daftar Harga plug connectors Terbaru October 2026
| Phoenix Contact Circular Connectors | Rp609.900 |
| Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plug | Rp269.900 |
| UNIVERSEAL Cable Seal | Rp1.199.900 |
| BRADY Lead & Wire Seal (Bunga Kering) | Rp3.799.900 |
| HAMMER CASTER Floorlock | Rp399.900 |
| WEIDMULLER Circular Connectors | Rp1.399.900 |
| TYDENBROOKS Cable Seal | Rp2.099.900 |
| Non Brand Lead & Wire Seal | Rp739.900 |
| BOSCH Battery | Rp569.900 |
| ibright Conference Camera | Rp2.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/n3P109477831-1.jpg)









/0gP102875016-2.jpg)
/hpP106568637-1.jpg)

/12P103687038-1.jpg)
/c7P103639439-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Mesin%20%26%20Alat%20Terkait%20Rambu%20Keselamatan/monotaro%20Seal/3mP110840130-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)